Beli dinamo starter motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric TeSys LE (Pengaman Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

  2. ABB Manual Motor Starter Magnetic Only
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  3. ABB Manual Motor Starter
    Mulai

    Rp569.900

    ABB Manual Motor Starter
    Deskripsi:
    The MS116-0.16 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.
    atribut:
    • Number of Poles: 3
  4. Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    Mulai

    Rp1.999.900

    Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 165
    • Number Of Poles (P): 3
    • Width (mm): 105
  5. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  6. ABB Electric Motor Foot Mounted 1000RPM 6 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp4.199.900

    ABB Electric Motor Foot Mounted 1000RPM 6 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Insulation class: ICLF
    • IM Class: IMB3 IM1001
    • IP Class: IP55
    • Number of Poles (High): 6
    • Phase: 3
    • Speed (rpm): 1000
    • Two Speed Motor: No
    • Voltage (V): 400
    • Voltage Code: D
  7. ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.999.900

    ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 3000
    • IM Class: IMB3 IM1001
    • Number of Poles (High): 2
    • Two Speed Motor: No
    • Voltage Code: D
  8. ABB Thermal Overload Relays
    Mulai

    Rp339.900

    ABB Thermal Overload Relays
    Deskripsi:
    Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  9. ABB Installation Contactor
    Mulai

    Rp289.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
  10. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp679.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  11. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  12. ABB Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp219.900

    ABB Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 3
  13. ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
  14. ABB Electric Motor Flange Mounted 1500RPM 4 Pole B5 (Dinamo Motor Listrik)
    Mulai

    Rp4.599.900

    ABB Electric Motor Flange Mounted 1500RPM 4 Pole B5 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  15. ABB Soft Starter (Starter Lembut)
    Mulai

    Rp1.899.900

    ABB Soft Starter (Starter Lembut)
    Deskripsi:
    PSE18-600-70 SoftstarterThe softstarter PSE18-600-70 has a rated maximum operational current of 18 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSE features a two-phase control with a soft start and stop through a voltage or a torque ramp. It has a built-in bypass for easy installation and energy saving. A RUN, TOR, and Event signal is available from a relay output in NO (normally open state). The PSE has functions such as current limit, kickstart, analog output, EOL, underload, and locked rotor protection. To interact with PSE, it has an Illuminated display that uses symbols to become language neutral. As an option, you can add an identical external keypad with a rating of IP66. There are three ways to communicate with PSE. It can be done by hardwire inputs Start/Stop or by Reset of fault. Another popular option is the built-in Fieldbus communication Modbus RTU, but we can also use an external adaptor and a Fieldbus plug. The new generation PSE is a true general pur­pose softstarter. It’s a perfect balance be­tween high starting capacity and cost effi­ciency. It is now featuring built-in Fieldbus communication. They are suitable for small to medium-sized three-phase motors with nominal currents from 18...370 A. Typical applications are, for example, pumps, fans, compressors, and conveyors.
  16. ABB Compact LED Pilot Light
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    ABB Compact LED Pilot Light
    Deskripsi:
    Compact Pilot Light Red LED 12V DCCompact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DC
    atribut:
    • Connection Type: Screw Clamp
    • Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
    • Actuator Type: Pilot light head
    • Illumination: Illuminated
    • Pollution Degree: 3
    • Product Width (mm): 30
    • Terminal Type: Screw Terminals
    • Tightening Torque (N m): 0.9
    • Wire STripping Length (mm): 8
  17. SIEMENS Soft Starter (Starter Lembut)
    Mulai

    Rp5.099.900

    SIEMENS Soft Starter (Starter Lembut)
    Deskripsi:
    SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
  18. ABB Auxiliary Contact for Manual Motor Starter (Kontak Bantu)
    Mulai

    Rp94.900

    ABB Auxiliary Contact for Manual Motor Starter (Kontak Bantu)
    Deskripsi:
    HKF1-20 Auxiliary ContactHKF1-20 Aux.-contact 2 NO, front mounting
    atribut:
    • Accessory Group: Electrical
    • Accessory Type: Auxiliary Contact
    • Degree of Protection: IP20
  19. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
Daftar Harga dinamo starter motor Terbaru October 2026
Schneider Electric TeSys LE (Pengaman Motor)Rp969.900
ABB Manual Motor Starter Magnetic OnlyRp679.900
ABB Manual Motor StarterRp569.900
Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)Rp1.999.900
ABB Miniature Circuit Breaker 1P (MCB)Rp53.900
ABB Electric Motor Foot Mounted 1000RPM 6 Pole B3 (Dinamo Motor Listrik)Rp4.199.900
ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)Rp3.999.900
ABB Thermal Overload RelaysRp339.900
ABB Installation ContactorRp289.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)